Menu Search
LUTRON #PD-6WCL-WH-C

Wall Dimmer, White, 150W, 600W

SKU # 78427607220
Type: Wall Dimmer
Switch Type: Wall Dimmer
Pole Type: 1-Pole
Load: CFL/LED, Incandescent/Halogen
Capacity: 150W, 600W
Voltage: 120V
Finish: White