Menu Search
LUTRON #DVCL-253PH-WH-C

Wall Dimmer, White, 600W

SKU # 78427609211
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Wall Dimmer
Pole Type: 1-Pole, 3-Way
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: White
Packaging: Boxed

Dimming Switches: Switch Type - Wall Dimmer; Operation - 1-Pole, 3-Way; Load - Incandescent/Halogen; Capacity - 600W; Voltage - 120V; Finish - White; Packaging - Boxed