Menu Search
LUTRON #DVSTV-WH

Diva Wall Dimmer, White, Linear Slide On-Off, 8A

SKU # 78427609962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Linear Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120/277V
Finish: White
Wallplate: Paddle

Dimming Switches: Switch Type - Wall Dimmer; Operator - Linear Slide On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent; Capacity - 8A; Voltage - 120/277V; Finish - White; Wallplate - Paddle; Manufacturer Series - Diva