Menu Search
Dimming Switches Wall Dimmer, White, Linear Slide On-Off, 8A

LUTRON #NTSTV-DV-WH

Nova Wall Dimmer, White, Linear Slide On-Off, 8A

SKU #78427607197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Linear Slide On-Off
Pole Type: 1-Pole
Load: Incandescent/Halogen
Capacity: 8A
Voltage: 120/277V
Finish: White

Dimming Switches: Switch Type - Wall Dimmer; Operator - Linear Slide On-Off; Operation - 1-Pole; Load - Incandescent/Halogen; Capacity - 8A; Voltage - 120/277V; Finish - White; Manufacturer Series - Nova