Menu Search
LUTRON #RRD-6CL-WH

Wall Dimmer, White, Tap On-Off, 150W, 600W

SKU # 78427605543 Manufacturer Series: RadioRA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Remote
Load: CFL/LED, Incandescent/Halogen
Capacity: 150W, 600W
Voltage: 120V
Finish: White