Menu Search
LUTRON #SCL-153PH-WH-C

Skylark Wallbox Dimmer, Rocker On-Off with Linear Slider, 150/600W

SKU # 78427600900
Type: Wallbox Dimmer
Switch Type: Rocker On-Off with Linear Slider
Pole Type: 1-Pole, 3-Way
Load: LED/CFL, Incandescent/Halogen
Capacity: 150W, 600W
Voltage: 120V AC 60Hz
Finish: Gloss White

LUL SCL-153PH-WH-C 1P-3WY-WHT-DMR