Menu Search
LUTRON #MRF2S-8S-DV-WH

Maestro Wireless Digital Dimming Switch, Tap On/Off, 6A, 1/10 HP

SKU # 78427614865
Type: Wireless Digital Dimming Switch
Switch Type: Tap On/Off
Pole Type: 1-Pole, Multi-Location
Load: Incandescent/Halogen, Fluorescent/LED/CFL, Fan Motor
Capacity: 6A, 1/10 HP
Voltage: 120V AC 50/60Hz
Finish: White

LUL MRF2S-8S-DV-WH 8A-LTG-SWITCH