Menu Search
LUTRON #MRF2S-6CL-WH

Maestro Wireless Dimmer, Tap On/Off, Double-Tap Full On w/Rocker

SKU # 78427614787
Type: Wireless Dimmer
Switch Type: Tap On/Off, Double-Tap Full On w/Rocker
Pole Type: 1-Pole, Multi-Location
Load: CFL/LED, Incandescent, Tungsten Halogen
Capacity: 150W, 600W
Voltage: 120V AC
Finish: White

LUL MRF2S-6CL-WH 120V-MAG-LV-DIMMER