Menu Search
LUTRON #PD-5NE-WH-C

Caseta Wireless Wireless In-Wall Dimmer, Button On/Off, Raise/Lower, White

SKU # 78427621773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless In-Wall Dimmer
Switch Type: Button On/Off, Raise/Lower
Pole Type: 1-Pole, Multi-Location
Load: Dimmable LED, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Hi-Lume 2-Wire LED Driver, Tu-Wire Fluorescent Ballast
Capacity: 250W, 500W, 300W, 500W, 400W, 3.3A
Voltage: 120V AC
Finish: White

LUL PD-5NE-WH-C WRLSS-DIMMER-SWITCH