Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
LUTRON ELECTRONICS CO #RR-3PD-1-SW

Lutron Dimming Module, Snow, 300V AC

SKU # 02755796314
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug-In Lamp Dimmer
Dimmers - Other: Lamo Dimmers
Control - Interface: Radio Frequency
Finish: Snow
Voltage: 300V AC

LUT RR-3PD-1-SW 120V-300W-DMG-MOD