Menu Search
Dimming Units - Packages Wireless Lighting Control Package (1) 600W Wall Dimmer and IR Receiver, White 120V

LUTRON ELECTRONICS CO #MIR-600THW-WH-C

Maestro Wireless Lighting Control Package (1) 600W Wall Dimmer and IR Receiver, White 120V

SKU #02755718877
Manufacturer Series: IR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wireless Lighting Control Package
Programming: Manual (no PC required)
Operator Style: Rocker/Tap On-Off, Fade On-Off, Recall-On Button
Dimmers - Master: (1) 600W Wall Dimmer and IR Receiver
Control - Master: Button/Rocker
Control - Remote: (1) Hand held Transmitter
Control - Interface: Infra Red
Finish: White
Voltage: 120V

Dimming Units - Packages: Type - Wireless Lighting Control Package; Programming - Manual (no PC required); Operator Style - Rocker/Tap On-Off, Fade On-Off, Recall-On Button; Dimmers - Master - (1) 600W Wall Dimmer and IR Receiver; Control - Master - Button/Rocker; Control - Remote - (1) Hand held Transmitter; Control - Interface - Infra Red; Finish - White; Voltage - 120V; Additional Information - Features: LED Indicating 10-60 sec. Fade On/Off. Wireless IR Remote w/ One Touch Recall Button. Operation: 1-Pole Single-Location.; Manufacturer Series - Maestro IR

Additional Info: Features: LED Indicating 10-60 sec. Fade On/Off. Wireless IR Remote w/ One Touch Recall Button. Operation: 1-Pole Single-Location.