Menu Search
ABB INSTALLATION PRODUCTS #1016BTB-NG

Direct Burial Ground Plate w/Rod Stub Cable to Ground

SKU # 62487100125
Plate Type: Direct Burial Ground Plate with Rod Stub
Application: Cable to Ground
Material: Steel
Finish: Natural
Dimensions: 16.00 x 10.00 x 0.25
Cable Connector: Copper Mechanical Loop
Cable Range: 8-1/0 str

Direct Burial Plates: Plate Type - Direct Burial Ground Plate w/Rod Stub; Application - Cable to Ground; Material - Steel; Finish - Natural; Plate Dimensions - in - 16.00 x 10.00 x 0.25; Cable Connector - Copper Mechanical Loop; Cable Range - 8-1/0 str; Additional Information - Rod Stub:5/8 in diameter. Supplied Non-galvanized.

Additional Info: Rod Stub:5/8 in diameter. Supplied Non-galvanized.