Menu Search

EATON #C371E1

Disconnect Operating, F Frame Breaker, NEMA 12

SKU: 78211359953
Manufacturer Series: C371
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: F Frame Breaker
Handle to Device Connection: Mechanism
Door Hardware Series: C361
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Breaker Type - F Frame Breaker; Handle to Device Connection - Mechanism; Door Hardware Series - C361; Additional Information - Mechanism 6-1/2"-16" Depth; Manufacturer Series - C371
Additional Info: Mechanism 6-1/2"-16" Depth