Menu Search
EATON #F1S05C

Disconnect Operating, F Frame Breaker, NEMA 3R

SKU # 78211434143 Manufacturer Series: Flex Shaft
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: F Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 60"
Door Hardware Series: DH