Menu Search
EATON #373D958G22

Vari-Depth Disconnect Operating, F Frame Breaker, NEMA 4

SKU # 78667983631
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4
Handle/​Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: F Frame Breaker
Handle to Device Connection: Mechanism

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - F Frame Breaker; Handle to Device Connection - Mechanism; Manufacturer Series - Vari-Depth