Menu Search
EATON #F3S03CX

Disconnect Operating, K Frame Breaker, NEMA 1,3R,12

SKU # 78211434178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1,3R,12
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
For Breaker Type: K Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 36 in