Menu Search

EATON #F3S03C

Disconnect Operating, K Frame Breaker, NEMA 3R

SKU: 78211433957
Manufacturer Series: Flex Shaft
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left or Right
For Breaker Type: K Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 36"
Door Hardware Series: DH
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 3R; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left or Right; For Breaker Type - K Frame Breaker; Handle to Device Connection - Flexible Shaft; Shaft Length - 36"; Door Hardware Series - DH; Manufacturer Series - Flex Shaft