Menu Search
EATON #NZM2-XTVD

Door Coupling Rotary Handle, Rotary, Through-Door Mount

SKU # 01508260168 Manufacturer Series: Series NZM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA Type 4X, 12, IP66
Handle/​Operation: Rotary
Handle Included: Handle Included
Handle Mounting Position: Through-Door
For Breaker Type: NZM2 -4, PN2 -4, N (S) 2 -4
Handle to Device Connection: Mechanism
Door Hardware Series: Series NZM