Menu Search
EATON #NZM2-XTVDV-60-NA

Door Coupling Rotary Handle, Rotary, Through-Door Mount

SKU # 01508100568 Manufacturer Series: Series NZM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA Type 4X, 12, IP66
Handle/​Operation: Rotary
Handle Included: Handle Included
Handle Mounting Position: Through-Door
For Breaker Type: NZM2, N (S) 2
Handle to Device Connection: Mechanism
Shaft Length: 60mm
Door Hardware Series: Series NZM