Menu Search
Disconnect Operating Mechanisms Operating Mechanism, 5.00 in. L Flexible Shaft

EATON #F4S05CX

Operating Mechanism, 5.00 in. L Flexible Shaft

SKU #78211349059
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Disconnect Operating
Handle Included: Included
For Breaker Type: L, MDL Frame Breaker
Handle to Device Connection: Flexible Shaft
Shaft Length: 60 in.