Menu Search
Disconnect Operating Mechanisms Operating Mechanism, Disconnect
EATON #XTPAXRHMB

Operating Mechanism, Disconnect

SKU # 01508105902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mechanism Type: Rotary Operating Mechanism
Handle/​Operation: Rotary
Handle Included: Included
Handle to Device Connection: Shaft

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; Handle Included - Included; Handle to Device Connection - Shaft; Additional Information - Handle Color: Black, Degree of Protection: IP65

Additional Info: Handle Color: Black, Degree of Protection: IP65