Menu Search
ENTRELEC #KT7VD-M

Operating Mechanism, Disconnect, Rotary Lever Handle

SKU # 80432537355
Mechanism Type: Disconnect Operating
Handle/​Operation: Rotary Lever
For Breaker Type: T7 Frame Breaker
Handle to Device Connection: Mechanism
Shaft Length: Variable Depth

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle/Operation - Rotary Lever; For Breaker Type - T7 Frame Breaker; Handle to Device Connection - Mechanism; Shaft Length - Variable Depth