The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GENERAL ELECTRIC #SKHM1

Operating Handle Mechanism, Rotary Lever, Right Mount

SKU # 78316421246
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Operating Handle
Enclosure Application: NEMA 1, 3R, 12
Handle/​Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Right
For Breaker Type: SK1200 Breaker
Handle to Device Connection: 6 in. Fixed Depth Shaft

Disconnect Operating Mechanisms: Mechanism Type - Operating Handle; Enclosure Application - NEMA 1, 3R, 12; Handle/Operation - Rotary Lever; Handle Included - Included; Handle Mounting Position - Right; For Breaker Type - SK1200 Breaker; Handle to Device Connection - 6 in. Fixed Depth Shaft