Menu Search
ABB INSTALLATION PRODUCTS #OHB65J6

Thomas and Betts Non-Fusible Disconnect Switch Handle OH Series

SKU # 66201972717 Manufacturer Series: OH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Fusible Disconnect Switch
Switch Size: 16-125 Amp
NEMA: 1, 3R, 12
Mounting: DIN Rail
Color: Black
Marking: Off/On
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Non-Fusible Disconnect Switch; Switch Size - 16-125 Amp; NEMA - 1,3R,12; Mounting - DIN Rail; Color - Black; Marking - Off/On; Defeater - Defeatable; Locking - Padlockable; Additional Information - Handle Length: 65 mm, Shaft Dia: 6 mm, IP65; Manufacturer Series - OH

Additional Info: Handle Length: 65 mm, Shaft Dia: 6 mm, IP65