Menu Search
EATON BUSSMANN SERIES #H4X-06BHD

Rotary Disconnect Switch Handle; External Front Operated; For 30-40A UL 98

SKU # 05171240182 Manufacturer Series: LUG
Type: Heavy-duty Metallic Hasp External Front-Operated Handle
Used On: 30-40A UL 98 Fusible Disconnect Switches
Handle Shape/​Style: Pistol
NEMA: 1, 3R, 4, 4X, 12
Color: Black
Defeater: Defeatable
Locking: Padlockable

Additional Info: No test function. Shaft required.