Menu Search
EATON BUSSMANN SERIES #DIR-07

Rotary Disconnect Switch Handle, Front Mount, Black

SKU # 05171240170
RoHS Compliant
Type: Rotary Disconnect Switch Handle
Used On: RDF30J Switch
Switch Size: 30-400 Amp
Breaker Size: Class J
Handle Shape/​Style: Rotary
Mounting: Front
Color: Black

Handle; Switch; Rotary Disconnect; Front Mount; Black; 30-400 Amp Switch

  • Mounts directly to switch
  • No shaft required\, padlockable on switch
  • Test function