Menu Search
EATON #C371H5

C371 Operating Handle Handle C371 Series

SKU # 78211356681 Manufacturer Series: C371
Type: Operating Handle
Used On: C371
Breaker Size: 250-1200A
NEMA: 1, 3R, 3, 12
Mounting: Right-Hand Flange

Additional Info: Handle Length: 4 in.