(0)

EATON #SHB00N4X

Rotary Disconnect Switch Handle R5 Series Series

SKU: 78668540355
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Rotary Disconnect Switch
Switch Size: 16-80 Amp
NEMA: 4, 4X
Mounting: DIN Rail/Base
Color: Black
Defeater: Defeatable
Locking: Padlockable
Manufacturer Series: R5 Series
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 16-80 Amp; NEMA - 4, 4X; Mounting - DIN Rail/Base; Color - Black; Defeater - Defeatable; Locking - Padlockable; Manufacturer Series - R5 Series