Menu Search
EATON #PHB1N12F

Rotary Disconnect Switch Handle R9 Series

SKU # 78668540373 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Switch Size: 30-60 Amp
Breaker Size: H, I, J-Frame
Handle Shape/​Style: Pistol
NEMA: 1, 3R, 12
Mounting: Door
Color: Black
Marking: Off/On
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 30-60 Amp; Breaker Size - H, I, J-Frame; Handle Shape/Style - Pistol; NEMA - 1,3R,12; Mounting - Door ; Color - Black; Marking - Off/On; Defeater - Defeatable; Locking - Padlockable; Additional Information - Handle Type: PH1; Manufacturer Series - R9

Additional Info: Handle Type: PH1