Menu Search
EATON #SHR00N4X

Rotary Disconnect Switch Handle R9 Series

SKU # 78668540356 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Switch Size: 30-100 Amp
Breaker Size: C-Frame
Handle Shape/​Style: Rotary
NEMA: 4,4X
Mounting: Door
Color: Red/Yellow
Defeater: Non-Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 30-100 Amp; Breaker Size - C-Frame; Handle Shape/Style - Rotary; NEMA - 4,4X; Mounting - Door ; Color - Red/Yellow; Defeater - Non-Defeatable; Locking - Padlockable; Additional Information - Handle Size: SH00; Manufacturer Series - R9

Additional Info: Handle Size: SH00