Menu Search
EATON #NZM2-XTVDV-0-NA

Rotary Handle, NEMA 4X,12, Door Mount, Black, 250A Breaker, Rotary Handle

SKU # 01508100576 Manufacturer Series: NZM
Type: Rotary Disconnect Switch
Used On: MCCB
Breaker Size: 250A
Handle Shape/​Style: Rotary
NEMA: 4X, 12
Mounting: Door
Color: Black
Marking: Off/On
Defeater: Non-Defeatable
Locking: Padlockable (3 max)

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - MCCB; Breaker Size - 250A; Handle Shape/Style - Rotary; NEMA - 4X,12; Mounting - Door ; Color - Black; Marking - Off/On; Defeater - Non-Defeatable; Locking - Padlockable (3 max); Additional Information - IEC: IP66; Manufacturer Series - NZM

Additional Info: IEC: IP66