Menu Search
EATON #504C323G07

Vari-Depth Rotary Disconnect Mechanism Handle

SKU # 78667902700
Type: Rotary Disconnect Mechanism
Used On: Vari-Depth
Breaker Size: F, J, K, L-Frame
Handle Shape/​Style: Lever
NEMA: 1, 3R, 12
Mounting: Cover

Disconnect Switch Handles: Type - Rotary Disconnect Mechanism; Used On - Vari-Depth; Breaker Size - F, J, K, L-Frame; Handle Shape/Style - Lever; NEMA - 1,3R,12; Mounting - Cover