Menu Search
EATON #504C323G08

Vari-Depth Rotary Disconnect Mechanism Handle

SKU # 78667964992
Type: Rotary Disconnect Mechanism
Used On: Vari-Depth
Switch Size: 30-200 Amp
Breaker Size: F, J, K, L, M-Frame
Handle Shape/​Style: Pistol
NEMA: 4
Mounting: Cover
Defeater: Non-Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Mechanism; Used On - Vari-Depth; Switch Size - 30-200 Amp; Breaker Size - F, J, K, L, M-Frame; Handle Shape/Style - Pistol; NEMA - 4; Mounting - Cover; Defeater - Non-Defeatable; Locking - Padlockable; Additional Information - Application: Disconnect Switch Model 504C

Additional Info: Application: Disconnect Switch Model 504C