Menu Search
ENTRELEC #OHM275L12

Disconnect Switch Handle, Pistol, 316 Stainless Steel

SKU # 80432515398 Manufacturer Series: Series OHM
RoHS Compliant
Type: Disconnect Switch Handle
Used On: Power Circuit Breakers
Handle Shape/​Style: Pistol
NEMA: NEMA 1, 3R, 4, 4X, 12
Material: 316 Stainless Steel
Color: Gray
Marking: I-O/ON-OFF
Defeater: Non-Defeatable
Locking: Padlockable (3 Max)