You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ENTRELEC #OHYS2PJ

Handle, Selector, Snap-on, I/O, Red/Yellow

SKU # 80432541361 Manufacturer Series: OHY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Handle
Used On: OT16 - 32FT Disconnector Switches
NEMA: NEMA 1, 3R, 12. IP65.
Mounting: Snap-On
Color: Red/Yellow
Marking: I/O and On/Off
Locking: Padlockable

Additional Info: H x W x D: 2.35 x 2.55 x 2.55 in. (65 x 65 x 60mm).