Menu Search
ENTRELEC #OHM175L12

Rotary Disconnect Switch Handle OHM Series

SKU # 80432515397 Manufacturer Series: OHM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Handle Shape/​Style: Pistol
NEMA: 4X
Mounting: Screw
Material: Stainless Steel
Color: Gray
Marking: On/Off, I/O
Locking: Padlockable (3 max)

Additional Info: IEC: IP66, Handle Length: 6.88 in., Shaft Diameter: 12 mm