Menu Search
ENTRELEC #OHB65L6

Rotary Disconnect Switch Handle

SKU # 80432543644
RoHS Compliant
Type: Rotary Disconnect Switch
Handle Shape/​Style: Pistol
Mounting: Door
Color: Black
Marking: Off/On
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Handle Shape/Style - Pistol; Mounting - Door; Color - Black; Marking - Off/On; Locking - Padlockable; Additional Information - Screw Mounting, 6x65x44mm (0.23x2.55x1.73 in.)

Additional Info: Screw Mounting, 6x65x44mm (0.23x2.55x1.73 in.)