You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #8514

Particulate Respirator with Nuisance Level Organic Vapor Relief, Standard, N95, Particulates, Cup

SKU # 05113866299
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mask Type: Disposable Respirator
Class: N95
Protection: Particulates
Valve: Exhalation
Size: Standard
Style: Cup
Listings: CSA
Package: 80

This disposable N95 particulate welding respirator features a carbon layer and the 3MTM Cool FlowTM Valve. It is designed for applications where metal fumes are present including those with ozone and nuisance level organic vapors. The lightweight, disposable N95 particulate respirator is designed to help provide respiratory protection for applications such as welding, soldering and other operations in which metal fumes may be present. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. The specially designed cake-resistant filter media provides longer respirator life. The respirator incorporates 3M's proprietary technology with advanced electrostatically charged microfiber filter media, designed for ease of breathing. The proprietary 3MTM Cool FlowTM Exhalation Valve reduces heat build up inside the respirator to help keep the wearer more comfortable. These combined features, along with the fully adjustable straps are designed to help enhance user comfort and may increase wearability.