Menu Search
LIND EQUIPMENT #L41LED

LED Dock Light, 38W, LED, NEMA 5-15, 10-ft, Metal Head

SKU # 42059599995
Type: LED Dock Light
Finish: Yellow Powder Coated
Head: Metal
Lamp Type: LED
Watts: 38W
Cord: 10 ft.
Connection: NEMA 5-15

LNE L41LED LED DOCK LIGHT