Menu Search
RAB LIGHTING #DL-LED24W-LH

Dock and Loading Light Head, 24W, LED, 1.5-ft Cord

SKU # 06118489088 Manufacturer Series: DL-LED24-LH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dock and Loading Light Head
Finish: Yellow Powder Coated
Head: Aluminum Shade
Lamp Type: LED
Watts: 24W
Cord: 1.5 ft.

Dock and Loading Light Heads: Type - Dock and Loading Light Head; Finish - Yellow Powder Coat; Head - Aluminum Shade; Lamp Type - LED; Watts - 24; Cord - 1.5-ft; Manufacturer Series - DL-LED24-LH