Menu Search
RAB DESIGN LIGHTING #094471

Arm, Dock Light, Extendable, 60.00 in. L

SKU # 06118494471
Type: Dock Light Arm
Design: Extendable
Size: L: 60 in.
Construction: Square Steel Tubing
Electrical Hardware: 5 ft Cord, (3) Prong Plug
Finish: Yellow

Dock and Loading Light Mounts: Type - Dock Light Arm; Design - Extendable; Size - 60.00 in Length; Construction - Square Steel Tubing; Electrical Hardware - 5 ft Cord, (3) Prong Plug; Finish - Yellow