Menu Search
EDWARDS SIGNALING #B39-2

Contactors/Door Latch, 130VDC, 50mA, Flush Mount

SKU # 62316939200
Type: Mortise Type Door Opener
Mounting: Flush Mount
Voltage: 130V DC
Current: 50mA

Edwards electric door openers provide the security and convenience of remote control door lock operation. Mortise units are installed in place of the regular door strike plate. Until the opener is actuated electrically by means of a remote contact device, the door remains locked securely.

Additional Info: Door Locked until Actuated