You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EDWARDS SIGNALING #600

Low Voltage Pushbutton Round Brass Button

SKU # 78264024740 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Pushbutton
Mounting: Surface Mount
Voltage: 48V AC
Housing Shape: Round
Material: Brass
Operator Type: Button
Finish: Brass, Black Operator
Dimensions: ODxD: 2.31 x 0.88 in.

Pushbuttons: Type - Low Voltage Pushbutton; Mounting - Surface Mount; Voltage - 48VAC; Housing Shape - Round; Material - Brass; Operator Type - Button; Finish - Brass, Black Operator; Dimensions - 2.31"ODx0.88"D; Manufacturer Series - 600