Menu Search
3M #4991(1INX36YD)

Double Sided Tape, 1 in. W x 36 yd. L x 91 mil, Gray

SKU # 02120056083 Manufacturer Series: VHB
RoHS Compliant
Type: Double Sided Tape
Length: 36 yd.
Width: 1 in.
Color: Gray
Thickness: 91 mil

Double Sided Tape: Type - Double Sided Tape; Width - 1.00 in.; Length - 36 yd; Thickness - 91.0 mil; Color - Gray; Additional Information - Liner Type?: ?Polyethylene Film, Adhesive Type:? ?Multi-Purpose Acrylic Adhesive; Manufacturer Series - VHB

Additional Info: Liner Type?: ?Polyethylene Film, Adhesive Type:? ?Multi-Purpose Acrylic Adhesive