Menu Search
EATON #1DT323

Switch, Double Throw Transfer; Fusible; Class H; 240V AC; 100A

SKU # 62258805115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Rating - Amps: 100
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel