Menu Search
EATON #3DT364

Switch, Double Throw Transfer; Fusible; Class H; 600V AC; 200A

SKU # 62258805235 Manufacturer Series: 3DT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Rating - Amps: 200
Rating - Horsepower: 50 HP at 480VAC/600VAC 1PH, 125 HP at 480VAC 3PH, 150 HP at 600VAC 3PH, 40 HP at 250VDC
Enclosure Rating: NEMA 3R