Menu Search
NICOR #19000A

Universal Housing, Incandescent, 4 in. Round, 120V Ballast

SKU # 76770698999
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Voltage: 120V

Downlighting High Intensity Discharge Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent ; Nominal Aperture - 4 in. Round; Volts/Ballast - 120; Additional Information - Dimension: 10.88 in. L x 14.25 in. W (276x362mm)

Additional Info: Dimension: 10.88 in. L x 14.25 in. W (276x362mm)