Menu Search
COOPER LIGHTING SOLUTIONS #593WB

Recessed Downlight Trim, LED Lamp, 5 in. Round Aperture, Micro-Step Baffle Trim, ML56 Series Module

SKU # 08008363429 Manufacturer Series: 590
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Micro-Step Baffle
Trim/​Ring Finish: White/White
Mounting: ML56 Series Module
Application: Wet Location
Trim OD: 6.50 in. (165mm)

Additional Info: Size: 1.50 in. H