Menu Search
SIGNIFY #1076

Lytecaster Recessed Downlight Trim, LED, 5" Round, White/White

SKU # 78419712070
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Cone
Trim/​Ring Finish: White/White