Menu Search
COOPER LIGHTING SOLUTIONS #1496P

Recessed Downlight 4 in Round White Adjustable, Retractable Elbow Trim

SKU # 66240065968
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Retractable Elbow
Trim/​Ring Finish: White
Lamp - Low Voltage: 75W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06" (129mm)
Housing: H1499

Additional Info: Retractable Arm tilts up to 60 degrees